This product requires certification to purchase.

Winston Keyed Entry Lever in Satin Nickel

Safe Lock by Kwikset

Winston Keyed Entry Lever in Satin Nickel

  • Fast #
  • Part #K9SL60000028
  • Item #10362747
  • Manufacturer Part #9SL60000-028
3.5 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Winston Keyed Entry Lever in Satin Nickel

  • Fast #
  • Part #K9SL60000028
  • Item #10362747
  • Manufacturer Part #9SL60000-028
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tested to exceed ANSI/BHMA Grade 3 security requirements
  • Constructed of high quality materials for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Kwikset's limited lifetime manufacturer warranty
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
KSL6000WI15KW4ALRC
UPC
883351940948