This product requires certification to purchase.

Winston Half Dummy Lever in Matte Black

Safe Lock by Kwikset

Winston Winston Half Dummy Lever in Matte Black

  • Fast #
  • Part #K9SL70000064
  • Item #10002976
  • Manufacturer Part #SL7000WI 514
5 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Winston Winston Half Dummy Lever in Matte Black

  • Fast #
  • Part #K9SL70000064
  • Item #10002976
  • Manufacturer Part #SL7000WI 514
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Safe Lock is the value brand for residential door hardware and locks. With security at an affordable price point, Safe Lock provides a solution for new multi-unit buildings or single family homes.
  • ANSI/BHMA Grade 3 certified security
  • 3-hour UL fire-rated product available
  • ADA Compliant
  • Push button locking feature (Daylon, Reminy & Winston Levers)
  • Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-9/16 in
Width
4-1/4 in
Characteristics & Features
Collection
Winston
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Half Dummy Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
ANSI
A156.2 Grade 3
Application
Residential
Type
KSL7000WI514
UPC
883351868846