This product requires certification to purchase.

18 in. Disposable Polypro Sleeve White (1000 Count)

Safety Zone®

18 in. Disposable Polypro Sleeve White (1000 Count)

  • Fast #
  • Part #HMPE1851000W
  • Item #10409525
  • Manufacturer Part #MPE-185-1000W
5 out of 5 Customer Rating
Brand image
Safety Zone®

18 in. Disposable Polypro Sleeve White (1000 Count)

  • Fast #
  • Part #HMPE1851000W
  • Item #10409525
  • Manufacturer Part #MPE-185-1000W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Protective sleeve offer a sealed layer of protection between gloves and other protective clothing
  • Comfortable to wear over the course of a work shift
  • Made of polyethylene with elastic at both ends
  • 18" long
  • Requires Certification

Documents

Dimensions & Measurements
Length
18 in
Width
11-1/4 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Product Type
Sleeve
Type
SMPE1851000W
UPC
072966130220