This product requires certification to purchase.

28 x 46 in. 1 mil Polyethylene Apron Blue (1000/CA)

Safety Zone®

28 x 46 in. 1 mil Polyethylene Apron Blue (1000/CA)

  • Fast #
  • Part #HMDP46BS
  • Item #10832044
  • Manufacturer Part #MDP46BS
4.7 out of 5 Customer Rating
Brand image
Safety Zone®

28 x 46 in. 1 mil Polyethylene Apron Blue (1000/CA)

  • Fast #
  • Part #HMDP46BS
  • Item #10832044
  • Manufacturer Part #MDP46BS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made from strong 1-mil polyethylene, this apron offers reliable protection against spills, dirt, and splashes while remaining lightweight and comfortable. The 28x46-inch size provides generous coverage, ensuring full protection. Whether for food service, industrial applications, or cleaning tasks, this disposable apron offers a cost-effective solution for businesses seeking reliable, easy-to-use protective gear
  • ALL-PURPOSE PROTECTION: Designed to safeguard your clothing and body from spills, stains, and debris, this apron provides reliable protection in a variety of environments
  • DURABLE AND COMFORTABLE: This apron provides essential protection while being comfortable enough for extended wear
  • EASY TO WEAR AND PROTECTIVE: Designed for everyday use, this apron provides an effective barrier, helping keep you protected throughout your task
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
28 in x 46 in
Length
46 in
Thickness
2 mil
Width
28 in
Characteristics & Features
Disposable
Yes
Material
Thermoplastic
Warranty & Product Information
Application
Clothing
Type
SMDP46BS
UPC
729661259588