This product requires certification to purchase.

28 x 46 in. Polyethylene Apron in White (Pack of 500)

Safety Zone®

28 x 46 in. Polyethylene Apron in White (Pack of 500)

  • Fast #
  • Part #HMDP462
  • Item #10333199
  • Manufacturer Part #MDP-46-2
5 out of 5 Customer Rating
Brand image
Safety Zone®

28 x 46 in. Polyethylene Apron in White (Pack of 500)

  • Fast #
  • Part #HMDP462
  • Item #10333199
  • Manufacturer Part #MDP-46-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Polyethylene coated nylon offers great protection from a wide range of chemicals, animal fats and potential exposure to grease
  • Polycoated spunbond fabric acts as a particulate barrier providing maximum fluid protection
  • Excellent for foodservice applications. One-time use
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
28 in x 46 in
Length
46 in
Thickness
2 mil
Width
28 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Disposable
Yes
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Application
Clothing
Type
SMDP462
UPC
729661259571