This product requires certification to purchase.

Plastic Teaspoon in White (Case of 1000)

Safety Zone®

Plastic Teaspoon in White (Case of 1000)

  • Fast #
  • Part #HCPPMDTSBKW1
  • Item #10153284
  • Manufacturer Part #CPPMDTSBKW1
3.9 out of 5 Customer Rating
Brand image
Safety Zone®

Plastic Teaspoon in White (Case of 1000)

  • Fast #
  • Part #HCPPMDTSBKW1
  • Item #10153284
  • Manufacturer Part #CPPMDTSBKW1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Medium weight polypropylene plastic cutlery is an economical choice for disposable cutlery
  • Great for take out meals, schools, correctional facilities, food shelters and picnics
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 1000
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Product Type
Teaspoon
UPC
076358311266