This product requires certification to purchase.

Size XL Nitrile Powder Free Disposable Gloves (Box of 100, Case of 10 Boxes)

Safety Zone®

Size XL Nitrile Powder Free Disposable Gloves (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #SGNEPXL1BX
  • Item #10170243
  • Manufacturer Part #GNEP-XL-1
3.3 out of 5 Customer Rating
Brand image
Safety Zone®

Size XL Nitrile Powder Free Disposable Gloves (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #SGNEPXL1BX
  • Item #10170243
  • Manufacturer Part #GNEP-XL-1
3.3 out of 5 Customer Rating

X Points

Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Nitrile Gloves are the perfect compromise between latex and vinyl
  • Nitrile is made from an allergy safe compound that feels a lot like latex but it’s much stronger and is more comfortable to wear
  • Nitrile is perfect for demanding applications, especially cleaning and dishwashing
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Package Quantity
Box of 100, Case of 10 Boxes
Thickness
4.3 mil
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
Yes
Glove Type
Nitrile
Material
Rubber
Material Type
Nitrile
Reusable
No
Warranty & Product Information
Type
SGNEPXL1BX