This product requires certification to purchase.

Thermal Knit Gloves in White

Safety Zone®

Thermal Knit Gloves in White

  • Fast #
  • Part #HAFGSPNA
  • Item #8054843
  • Manufacturer Part #GSPN-A
5 out of 5 Customer Rating
Brand image
Safety Zone®

Thermal Knit Gloves in White

  • Fast #
  • Part #HAFGSPNA
  • Item #8054843
  • Manufacturer Part #GSPN-A
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Excellent thermal liner to be worn under single use or canners gloves
  • Non-linting for inspection of electronics
  • Used in high volume food service (such as meat processing plants)
  • One size fits most with excellent stretch and conformability
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
One Size Fits All
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Glove Type
Inspection
Material
Polyester, Nylon
Reusable
Yes