This product requires certification to purchase.

Security & Flood Light in White (10 Per Pack)

SAGE SECURITY PRODUCTS

Security & Flood Light in White (10 Per Pack)

  • Fast #
  • Part #SIG608HW10
  • Item #9563535
  • Manufacturer Part #IG608HW-10
3.3 out of 5 Customer Rating
Brand image
SAGE SECURITY PRODUCTS

Security & Flood Light in White (10 Per Pack)

  • Fast #
  • Part #SIG608HW10
  • Item #9563535
  • Manufacturer Part #IG608HW-10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 16000
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • SAGE light sticks are manufactured to exacting tolerances to ensure dependable bright lighting with an extended storage life
  • The various colored light sticks are used to identify specific areas/zones, unit colors, personnel marking and many others
  • A special hang clip makes it easy to attach
  • All light sticks are 100% waterproof, non-flammable and non-toxic
  • They produce no heat or sparks. Just bend the stick and shake for full brightness
  • Requires Certification
Dimensions & Measurements
Length
6 in
Package Quantity
10 Per Pack
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
Average Life
8 hr
Warranty & Product Information
Application
Safety