This product requires certification to purchase.

2-3/4 in. Double Sided Sanding Sponge

Saint-Gobain Abrasives/Norton

2-3/4 in. Double Sided Sanding Sponge

  • Fast #
  • Part #N07660749507
  • Item #7315923
  • Manufacturer Part #'07660749507
3.7 out of 5 Customer Rating
Brand image
Saint-Gobain Abrasives/Norton

2-3/4 in. Double Sided Sanding Sponge

  • Fast #
  • Part #N07660749507
  • Item #7315923
  • Manufacturer Part #'07660749507
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
2-3/4 in
Size
1 in
Width
4 in
Warranty & Product Information
Application
Wood, Plastic, Ceramic, Metal
Product Type
Sponge