This product requires certification to purchase.

5 gal Yellow 94% Propylene Glycol Heat Transfer Fluid - 30% Concentrate

Sakrete

Dowfrost™ HD 5 gal Yellow 94% Propylene Glycol Heat Transfer Fluid - 30% Concentrate

  • Fast #
  • Part #D9992117
  • Item #9764166
  • Manufacturer Part #9992117
3.6 out of 5 Customer Rating
Sakrete

Dowfrost™ HD 5 gal Yellow 94% Propylene Glycol Heat Transfer Fluid - 30% Concentrate

  • Fast #
  • Part #D9992117
  • Item #9764166
  • Manufacturer Part #9992117
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Only inhibited glycol made with DOW PuraGuard™ propylene glycol USP/EP, a pharmaceutical grade of monopropylene glycol with specified purity greater than 99.8%
  • By contrast, competitor products are often made from recycled or industrial grade glycols, or from glycols derived from bio-renewable sources
  • These glycols typically do not meet USP specifications
  • Prolong fluid lifetime
  • Lower your cost of ownership
  • Combined with long lasting, food safe, corrosion inhibitors
  • Requires Certification

Documents

Dimensions & Measurements
Size
5 gal
Characteristics & Features
Collection
Dowfrost™ HD
Color
Yellow
Material
Glycol
Material Type
Propylene Glycol
Warranty & Product Information
Product Type
Heat Transfer Fluid