This product requires certification to purchase.

Xp 200 X-Press For Metal Deck 1/4 Rod

Sammys®

Xp 200 X-Press For Metal Deck 1/4 Rod

  • Fast #
  • Part #B8181922
  • Item #10419352
  • Manufacturer Part #8181922
5 out of 5 Customer Rating
Brand image
Sammys®

Xp 200 X-Press For Metal Deck 1/4 Rod

  • Fast #
  • Part #B8181922
  • Item #10419352
  • Manufacturer Part #8181922
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Installs in seconds with Sammy X-Press It Tool, saving time & installation costs
  • Use in applications where access to the back of the installed fastener is prohibited, i.e.. Metal roof deck, tubular steel, or vapor barrier fabric
  • No retaining nut required
  • Provides design flexibility
  • Assembled in the U.S.A.
  • Requires Certification

Documents

Dimensions & Measurements
Rod Size (in)
1/4 in
Characteristics & Features
Coating
Electro Plated Zinc
Color Finish Category
Greys
Color Finish Name
Zinc
Head Style
Hex
Installation Type
Vertical Mount
Material
Steel
Material Type
Carbon Steel
Electrical & Operational Information
Drive Type
Nut
Warranty & Product Information
Application
Fixtures, Lighting Systems, Cable Trays, HVAC
FM Approved
No
Product Type
Threaded Rod Anchor
Type
B8181922
UL Listed
Yes
UPC
920979696748


Recommended Accessories