This product requires certification to purchase.

1.9 cu. ft. 1600 W Over-the-Range Microwave in Matte Black Steel

Samsung

1.9 cu. ft. 1600 W Over-the-Range Microwave in Matte Black Steel

  • Fast #
  • Part #SMS19DG8500MTAA
  • Item #10844614
  • Manufacturer Part #MS19DG8500MTAA
4.3 out of 5 Customer Rating
Brand image
Samsung

1.9 cu. ft. 1600 W Over-the-Range Microwave in Matte Black Steel

  • Fast #
  • Part #SMS19DG8500MTAA
  • Item #10844614
  • Manufacturer Part #MS19DG8500MTAA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Samsung sensor cook automatically adjusts cooking time for optimal results
  • Samsung's largest capacity countertop microwave gives you plenty of room for any food
  • The durable ceramic enamel interior provides a polished surface that's scratch-resistant and easy-to-clean and maintain
  • Effortlessly remove grease or oil from the surface with no need to worry about scratches that could occur from daily use
  • Our stainless steel finish provides a fingerprint-resistant surface that's smudge-proof and easy-to-clean
  • The microwave control panel features a child safety lock to help prevent accidental use or access
  • Made from high-quality stainless steel, the trim kit accessory gives you the flexibility to install the microwave oven in a wall or cabinet space
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.9 cu ft
Depth
18-7/16 in
Height
13-9/32 in
Width
23-5/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black Steel
Control Type
Touchpad
Material
Stainless Steel
Smart Home Enabled
No
Electrical & Operational Information
AMP
13.3
Volts
120V
Watts
1600 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
SMS19DG8500MTAA
UPC
887276868868