This product requires certification to purchase.

27 x 31-1/2 in. 7.5 cu. ft. 120V Gas Dryer in White

Samsung

27 x 31-1/2 in. 7.5 cu. ft. 120V Gas Dryer in White

  • Fast #
  • Part #SDVG45T6020WA3
  • Item #9049196
  • Manufacturer Part #DVG45T6020W/A3
5 out of 5 Customer Rating
Brand image
Samsung

27 x 31-1/2 in. 7.5 cu. ft. 120V Gas Dryer in White

  • Fast #
  • Part #SDVG45T6020WA3
  • Item #9049196
  • Manufacturer Part #DVG45T6020W/A3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sensor dry: Helps prevent over drying for optimal fabric care
  • 10 preset drying cycles: More cycles to best suit your drying needs
  • Reversible dryer door: Choose the direction your dryer door opens
  • Smart care: Easy troubleshooting from the convenience of your smartphone
  • Interior drum light: Put an end to stray socks or small items that are hard to spot
  • Reversible dryer door: Choose the direction of the dryer door to suit your home's layout
  • Lint filter indicator: Provides a helpful reminder when it's time to clean the filter
  • Accessibility (ADA compliant, AUI, braille): Designed for easy use for everyone
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
7.5 cu ft
Depth
31-1/2 in
Height
38-7/10 in
Weight
123 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad/Knob
Interior Light
Yes
Number of Doors
1
Number of Settings
5
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Vent Type
3-Way Vent
Electrical & Operational Information
AMP
15
BTU
20000
Fuel Type
Natural Gas
Number of Cycles
10
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Front Load Dryer
UL Listed
No
UPC
887276438160