This product requires certification to purchase.

29-3/4 in. 5.1 cu. ft. Combo Oven in Stainless Steel

Samsung

29-3/4 in. 5.1 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #SNQ70CG700DSRAA
  • Item #10119531
  • Manufacturer Part #NQ70CG700DSRAA
3.6 out of 5 Customer Rating
Brand image
Samsung

29-3/4 in. 5.1 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #SNQ70CG700DSRAA
  • Item #10119531
  • Manufacturer Part #NQ70CG700DSRAA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Seamless design with a large 7 in LCD display
  • Prepare delicious meals in less time a power convection system combines three heat sources
  • Choose how you cook different meals to optimize results
  • Requires Certification
Dimensions & Measurements
Capacity
5.1 cu ft
Depth
24-37/100 in
Height
43-1/4 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
LED
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Watts
9500 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
SNQ70CG700DSRAA
UPC
887276757629