This product requires certification to purchase.

29-3/4 in. 5.1 cu. ft. Single Oven in Stainless Steel

Samsung

29-3/4 in. 5.1 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #SNV51CG600SSRAA
  • Item #10119537
  • Manufacturer Part #NV51CG600SSRAA
3.2 out of 5 Customer Rating
Brand image
Samsung

29-3/4 in. 5.1 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #SNV51CG600SSRAA
  • Item #10119537
  • Manufacturer Part #NV51CG600SSRAA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The matte black Samsung 30 in single wall oven with steam cook features stunning stainless steel finishes that blend seamlessly with the decor of your kitchen
  • Rich with features like steam cook, air sous vide and air fry, you'll enjoy cooking just like a professional in your own kitchen
  • The SmartThings app lets you search recipes, plan meals and pre-heat your oven from your smart phone
  • Steam cook
  • Convection vegetable
  • Dual convection
  • Digital touch controls
  • Steam clean and self-clean
  • Halogen lights
  • Two heavy duty racks
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5.1 cu ft
Depth
24-3/8 in
Height
28-13/16 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Installation Type
Built-in
Interior Light
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
240V
Watts
4.9 kW
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
SNV51CG600SSRAA
UPC
887276757681