This product requires certification to purchase.

29-3/4 x 24-3/8 in. 7 cu. ft. 40A Combo Oven in Matte Black Stainless

Samsung

29-3/4 x 24-3/8 in. 7 cu. ft. 40A Combo Oven in Matte Black Stainless

  • Fast #
  • Part #SNQ70CG700DMTAA
  • Item #10119530
  • Manufacturer Part #NQ70CG700DMTAA
5 out of 5 Customer Rating
Brand image
Samsung

29-3/4 x 24-3/8 in. 7 cu. ft. 40A Combo Oven in Matte Black Stainless

  • Fast #
  • Part #SNQ70CG700DMTAA
  • Item #10119530
  • Manufacturer Part #NQ70CG700DMTAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Seamless design
  • Power convection (upper MWO)
  • Flex Duo™ + dual convection
  • Requires Certification
Dimensions & Measurements
Capacity
7 cu ft
Depth
24-3/8 in
Height
43-1/4 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black Stainless
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in, Wall Mount
Interior Light
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
30, 40
Power Source
Electric
Volts
240V
Watts
9500 W
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
887276757612