This product requires certification to purchase.

29-76/100 x 24-40/100 in. 5.1 cu. ft. A Drop Down Combo Oven in Stainless Steel

Samsung

29-76/100 x 24-40/100 in. 5.1 cu. ft. A Drop Down Combo Oven in Stainless Steel

  • Fast #
  • Part #SNQ70CG600DSRAA
  • Item #10119529
  • Manufacturer Part #NQ70CG600DSRAA
4.3 out of 5 Customer Rating
Brand image
Samsung

29-76/100 x 24-40/100 in. 5.1 cu. ft. A Drop Down Combo Oven in Stainless Steel

  • Fast #
  • Part #SNQ70CG600DSRAA
  • Item #10119529
  • Manufacturer Part #NQ70CG600DSRAA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Steam Cook: Bake, broil, and roast with added steam, resulting in foods that are moist and flavorful.
  • Microwave Combination Wall Oven: The Combi Double oven combines two ways to cook in one appliance. Enjoy reheating leftovers or cooking quicker with a convection microwave on top and use the bottom wall oven for your general cooking and baking needs
  • Air Sous Vide: Preserve your food’s natural flavor & avoid overcooking using air sous vide.** Requires a sous vide cooking bag, which is not included with the oven.
  • No-preheat Air Fry: Enjoy healthier* fried foods fast by using Air Fry, built right into your oven. Air Fry tray included. *As compared to deep frying
  • Convection Vegetable: Quickly cook crispy vegetables, no preheating needed
  • SmartThings App: The SmartThings App lets you search recipes, plan meals, and pre-heat your oven from your smartphone.**Available on Android and iOS devices. A Wi-Fi connection and a Samsung account are required
  • 7" LCD screen: The large 7" LCD display is easy to read, so you can adjust settings and monitor your cooking progress, even from a distance.
  • Dual Convection: Save time and cook food more evenly with dual convection. Great for baking, roasting, and broiling, the dual convection system has two heated fans that distribute heat throughout the oven and keep temperature constant everywhere.
  • Self and Steam Clean: Get help from your oven with Self and Steam Clean.
  • Requires Certification
Dimensions & Measurements
Capacity
7 cu ft
Depth
24-3/8 in
Height
43-1/4 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Handle Material
Stainless Steel
Handle Type
Bar
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Material
Stainless Steel
Number of Elements
2
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
30
BTU
21155
Power Source
Electric
Volts
240V
Watts
8200 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Energy Star Most Efficient
No
UPC
887276757605