This product requires certification to purchase.

30" W 1000W 1.7 Cu Ft - Over the Range Microwave in Stainless Steel

Samsung

30" W 1000W 1.7 Cu Ft - Over the Range Microwave in Stainless Steel

  • Fast #
  • Part #SME17R7021ESAA
  • Item #8326102
  • Manufacturer Part #ME17R7021ES/AA
4.9 out of 5 Customer Rating
Brand image
Samsung

30" W 1000W 1.7 Cu Ft - Over the Range Microwave in Stainless Steel

  • Fast #
  • Part #SME17R7021ESAA
  • Item #8326102
  • Manufacturer Part #ME17R7021ES/AA
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.7 cu. ft. Capacity: Accommodates a variety of snacks and meal items to prepare foods quickly and easily
  • Fingerprint Resistant: Helps reduce smudges for an everyday great appearance
  • Premium Design: A stylish appliance with a big window design for easy viewing, clean lines, and color options to enhance the look and feel of your kitchen
  • 300 CFM Ventilation System: A powerful ventilation system quickly and quietly eliminates steam, fumes, and odors form the kitchen. The nearly silent system clears the air with 300 cubic feet per minute of turbo ventilation
  • LED Display: Striking blue LED Display adds clarity and style to your kitchen
  • Eco Mode (Reduces Standby Power): Saves energy and reduces the carbon footprint by turning off the display when not in use
  • 10 Power Levels : Different power levels to cook a variety of foods
  • 1000 Watts of Cooking Power: Powerful cooking for boiling, reheating, and defrosting
  • Charcoal/Grease Vent Filter: Replaceable filter takes grease and other impurities out of the air
  • Requires Certification
Dimensions & Measurements
Capacity
1.7 cu ft
CFM
300 ft3/min
Depth
15-39/250 in
Height
16-453/500 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Charcoal
Hood Vent Type
Convertible
Interior Light
Yes
Material
Stainless Steel
Microwave Type
Over the Range
Number of Settings
10
Proposition 65
Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. https://www.p65warnings.ca.gov/
Smart Home Enabled
No
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
13.5
Fan Speeds
3
Power Source
Electric
Volts
120V
Watts
1000 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
887276348049