This product requires certification to purchase.

30" W Slim Over the Range Smart Wi-Fi 1.1 Cu Ft Microwave in Fingerprint Resistant Matte Black Stee

Samsung

30" W Slim Over the Range Smart Wi-Fi 1.1 Cu Ft Microwave in Fingerprint Resistant Matte Black Stee

  • Fast #
  • Part #SME11F7510MTAA
  • Item #11794981
  • Manufacturer Part #ME11F7510MT/AA
4.5 out of 5 Customer Rating
Brand image
Samsung

30" W Slim Over the Range Smart Wi-Fi 1.1 Cu Ft Microwave in Fingerprint Resistant Matte Black Stee

  • Fast #
  • Part #SME11F7510MTAA
  • Item #11794981
  • Manufacturer Part #ME11F7510MT/AA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Slim Design: Free up space above your cooktop while packing in the powerful performance you need in a slim, space efficient size.
  • Samsung’s SmartThings Cooking service makes meal planning a seamless process. Search, plan, purchase and prep weekly meals via the SmartThings App on your Family Hub refrigerator or smartphone. Recommends personalized recipes based on preferences, shows what’s on hand, and tracks recipe search history so you can plan meals for your family more efficiently.
  • Download the SmartThings App to create shopping lists and add missing ingredients directly to your grocery cart for at-home delivery. * Available on Android and iOS devices. A Wi-Fi connection and a Samsung account are required.
  • 400 CFM Hood Ventilation: Even with its slim size, this hood has a powerful 400 CFM ventilation system that quickly removes steam and odors that result from cooking.
  • 1.1 cu. ft. Oven Capacity: This microwave oven has a 1.1 cu. ft. capacity that can hold larger sized cookware
  • Wi-Fi and Voice Control: Using a voice assistant with the SmartThings App, like Samsung Bixby, Amazon Alexa, or Google Assistant, you can tell your microwave what you want it to do. The SmartThings App lets you monitor and adjust settings or control the ventilation and lighting from anywhere.
  • Available on Android & iOS devices. A Wi-Fi connection and a Samsung account are required. Bixby is Samsung’s brand of Artificial intelligence (AI), Amazon Alexa and all related logos are trademarks of Amazon.com, Inc. or its affiliates. Google is a trademark of Google LLC.
  • 1100 Watt Output Power: Save time with impressive 1100W output power that enables you to cook quickly and evenly. Larger dishes are cooked more thoroughly when the microwave has greater power performance.
  • Ceramic Enamel Interior: A beautiful ceramic blue interior is easy to keep clean. Fingerprint Resistant Finish: Fingerprint resistant, beautiful finish.
  • Dual Wide Grease Filter: Improve hood performance by trapping more airborne particles with the dual wide grease filter. Halogen Cooktop Light: Halogen lighting illuminates evenly over your entire cooktop.
  • Requires Certification
Dimensions & Measurements
Capacity
1.1 cu ft
Depth
19-19/100 in
Height
10-69/100 in
Width
29-22/25 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black Steel
Control Type
Touch
Interior Light
Yes
Material
Ceramic Glass
Microwave Type
Over the Range
Number of Settings
24
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
Power Source
Electric
Volts
120V
Watts
1100 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Energy Star Most Efficient
No
Type
SME11F7510MTAA
UPC
887276948164