This product requires certification to purchase.

5.2 cu. ft. Large Capacity Smart Top Load Washer with Super Speed Wash in White

Samsung

5.2 cu. ft. Large Capacity Smart Top Load Washer with Super Speed Wash in White

  • Fast #
  • Part #SWA52DG5500AWUS
  • Item #10346755
  • Manufacturer Part #WA52DG5500AWUS
4.6 out of 5 Customer Rating
Brand image
Samsung

5.2 cu. ft. Large Capacity Smart Top Load Washer with Super Speed Wash in White

  • Fast #
  • Part #SWA52DG5500AWUS
  • Item #10346755
  • Manufacturer Part #WA52DG5500AWUS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5.2 cu ft
Depth
29-7/16 in
Weight
134.5 lb
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
15
Number of Cycles
17
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
SWA52DG5500AWUS
UPC
887276818283