This product requires certification to purchase.

5.3 cu. ft. Bespoke AI Combo Washer & Dryer in Dark Steel

Samsung

5.3 cu. ft. Bespoke AI Combo Washer & Dryer in Dark Steel

  • Fast #
  • Part #SWD53DBA900HZA1
  • Item #10346757
  • Manufacturer Part #WD53DBA900HZA1
3.8 out of 5 Customer Rating
Brand image
Samsung

5.3 cu. ft. Bespoke AI Combo Washer & Dryer in Dark Steel

  • Fast #
  • Part #SWD53DBA900HZA1
  • Item #10346757
  • Manufacturer Part #WD53DBA900HZA1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
34-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Dark Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Volts
120/240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
SWD53DBA900HZA1
UPC
887276824949