This product requires certification to purchase.

30" W Slide In 5 Burner Radiant Cooktop Range with Flex Duo Oven with Air Fry and Sous Vide in Stainless Steel

Samsung

Bespoke 30" W Slide In 5 Burner Radiant Cooktop Range with Flex Duo Oven with Air Fry and Sous Vide in Stainless Steel

  • Fast #
  • Part #SNSE6DG8550SRAA
  • Item #10849450
  • Manufacturer Part #NSE6DG8550SRAA
4.6 out of 5 Customer Rating
Brand image
Samsung

Bespoke 30" W Slide In 5 Burner Radiant Cooktop Range with Flex Duo Oven with Air Fry and Sous Vide in Stainless Steel

  • Fast #
  • Part #SNSE6DG8550SRAA
  • Item #10849450
  • Manufacturer Part #NSE6DG8550SRAA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convert one oven into two with the Flex Duo™ dual oven so you can cook multiple meals at once at different temperatures or settings
  • Precisely control and ensure proper activation of your cooktop with the illuminated precision knobs that must be pinched in before the knobs can be pushed and turned
  • These knobs will light up when in use to let you know that your cooktop is on
  • Give your kitchen a premium look with a stylish and contemporary Bespoke design that seamlessly complements your home
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
6.3 cu ft
Depth
28-7/16 in
Height
36 in
Weight
198.2 lb
Width
29-15/16 in
Characteristics & Features
Burner Type
Radiant
Collection
Bespoke
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad/Knobs
Installation Type
Slide-in
Interior Light
Yes
Light Bulb Type
Incandescent
Number of Burners
5
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Watts
3600 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Most Efficient
Yes
Type
SNSE6DG8550SRAA
UPC
887276870885