This product requires certification to purchase.

30" W Smart Slide In 5 Element Electric Range with Single 6.3 Cu Ft Oven with Convection and Air Fry in Fingerprint Resistant Matte Black Steel

Samsung

Bespoke 30" W Smart Slide In 5 Element Electric Range with Single 6.3 Cu Ft Oven with Convection and Air Fry in Fingerprint Resistant Matte Black Steel

  • Fast #
  • Part #SNSE80H63SEAA
  • Item #14314978
  • Manufacturer Part #NSE80H63SEAA
4.2 out of 5 Customer Rating
Brand image
Samsung

Bespoke 30" W Smart Slide In 5 Element Electric Range with Single 6.3 Cu Ft Oven with Convection and Air Fry in Fingerprint Resistant Matte Black Steel

  • Fast #
  • Part #SNSE80H63SEAA
  • Item #14314978
  • Manufacturer Part #NSE80H63SEAA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 6.3 cu. ft. capacity is great for large homes and gatherings
  • This range comes equipped with 5 radiant burners
  • Knob and touch controls are precise and easy to use
  • Range includes broil element and storage drawer
  • True Convection
  • Enjoy healthier fried foods without relying on other small appliances with No-Preheat Air Fry Max built right into your oven. Air Fry tray included
  • Self and Steam Clean settings
  • Includes a storage drawer
  • Covered under a 1 year parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Capacity
6.3 cu ft
Depth
28-3/8 in
Height
36-1/4 in
Length
29-15/16 in
Weight
164.9 lb
Width
29-15/16 in
Characteristics & Features
Burner Type
Radiant
Collection
Bespoke
Color Finish Category
Blacks
Color Finish Name
Matte Black Steel
Control Type
Touchpad/Knobs
Installation Type
Slide-in
Interior Light
Yes
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
208V
Warranty & Product Information
ADA Compliant
No
Type
SNSE80H63SEAA
UPC
198957265198