This product requires certification to purchase.

30" W Smart Wi-Fi Slide In 5 Burner Radiant Cooktop Range with Single 6.3 Cu Ft Convection Oven with Air Fry in Stainless Steel

Samsung

Bespoke 30" W Smart Wi-Fi Slide In 5 Burner Radiant Cooktop Range with Single 6.3 Cu Ft Convection Oven with Air Fry in Stainless Steel

  • Fast #
  • Part #SNSE6DG8502SRAA
  • Item #10927861
  • Manufacturer Part #NSE6DG8502SRAA
4.9 out of 5 Customer Rating
Brand image
Samsung

Bespoke 30" W Smart Wi-Fi Slide In 5 Burner Radiant Cooktop Range with Single 6.3 Cu Ft Convection Oven with Air Fry in Stainless Steel

  • Fast #
  • Part #SNSE6DG8502SRAA
  • Item #10927861
  • Manufacturer Part #NSE6DG8502SRAA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bespoke design: Give your kitchen a premium look with a contemporary Bespoke design and a recessed handle that suits your style and elevates your home.
  • ENERGY STAR® Certified: Get cutting-edge energy efficiency along with the latest technology, with our ENERGY STAR® Certified ranges.
  • Air Sous Vide: Lock in flavor and moisture and avoid overcooking using Air Sous Vide.* * Requires a sous vide cooking bag, which is not included with the oven.
  • Air Fry: Enjoy healthier* fried foods with Air Fry built right into your oven. Air Fry tray included. * As compared to deep frying.
  • Convection Vegetable: Quickly cook vegetables to crispy perfection with Convection Vegetable.
  • Precision Knobs: Precisely control and ensure proper activation of your cooktop with integrated knob buttons that must be pinched in before the knobs can be pushed and turned.
  • Convection+: Convection+ lets you cook your food faster and more evenly* than standard Convection by circulating only hot air throughout your oven. * As compared to standalone Samsung convection ovens.
  • LCD display: Control your range with an intuitive 2.25'' LCD display that lets you easily adjust settings.
  • Express Boil™: No burner is more powerful.* Rapidly go from high heat for boiling water and searing meat, to a true simmer with the 3600 W Express Boil™. * Based upon wattage when compared to 30" radiant electric ranges
  • Self and Steam Clean: Self Clean deeply cleans your oven with high heat that breaks down grease and food residue. Steam Clean lightly cleans in 20 minutes.
  • Requires Certification
Dimensions & Measurements
Capacity
6.3 cu ft
Depth
27-22/25 in
Height
36-3/4 in
Width
29-47/50 in
Characteristics & Features
Burner Type
Smoothtop
Collection
Bespoke
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Power Source
Electric
Warranty & Product Information
ADA Compliant
No
Type
SNSE6DG8502SRAA
UPC
887276907314