This product requires certification to purchase.

30"W Smart Built It Double Wall Oven with AI Cooking Camera and Split Zone Capability in White Glass

Samsung

Bespoke 30"W Smart Built It Double Wall Oven with AI Cooking Camera and Split Zone Capability in White Glass

  • Fast #
  • Part #SNV51CB700D12AA
  • Item #10119532
  • Manufacturer Part #NV51CB700D12AA
4.7 out of 5 Customer Rating
Brand image
Samsung

Bespoke 30"W Smart Built It Double Wall Oven with AI Cooking Camera and Split Zone Capability in White Glass

  • Fast #
  • Part #SNV51CB700D12AA
  • Item #10119532
  • Manufacturer Part #NV51CB700D12AA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convenient and fun cooking: The AI Pro Cooking Camera lets you check on meals by streaming video to your smartphone.* Share what’s cooking on your social media platform with family and friends.*Available on Android and iOS devices. A Wi-Fi connection and a Samsung account are required.
  • Double Oven: The 30 in. Double Wall Oven provides twice the capacity of a standard oven with two separate cooking spaces
  • Flex Duo Dual Top Oven: Save time and cook at three temperatures with the Flex Duo Top Dual Oven. A removable divider creates two ovens on top, with the spacious bottom oven as a third
  • SmartThings App: The SmartThings App lets you search recipes, plan meals, and pre-heat your oven from your smartphone.* *Available on Android and iOS devices. A Wi-Fi connection and a Samsung account are required.
  • Bespoke Design: A handleless door design lets you open the oven door with a simple push.
  • 7 in LCD Screen: The large 7" LCD display is easy to read, so you can adjust settings or monitor your cooking progress, even from a distance.
  • Dual Convection: Great for baking, roasting and broiling, the dual convection wall oven system has two heated fans that distribute heat and keep temperature constant throughout the oven.
  • Self and Steam Clean: Get help from your Samsung Bespoke double wall oven with Self and Steam Clean.
  • Air Sous Vide: Preserve your food’s natural flavor and avoid overcooking using the air sous vide.**Requires a sous vide cooking bag, which is not included with the oven
  • Convection vegetable : Quickly cook crispy vegetables, no preheating needed.
  • Requires Certification
Dimensions & Measurements
Capacity
10.2 cu ft
Depth
24-19/50 in
Height
51-1/2 in
Width
29-3/4 in
Characteristics & Features
Collection
Bespoke
Color Finish Category
Whites
Color Finish Name
White Glass
Control Type
Touch
Door Style
Drop Down
Handle Material
Stainless Steel
Handle Type
Push to Open
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Material
Stainless Steel
Number of Elements
4
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
BTU
27300
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Energy Star Most Efficient
No
Type
SNV51CB700D12AA
UPC
887276757636