This product requires certification to purchase.

27" W 5.3 Cu Ft Large Capacity Smart Front Load Washer with LCD Display and AI Optiwash in Dark Steel

Samsung

Bespoke AI 27" W 5.3 Cu Ft Large Capacity Smart Front Load Washer with LCD Display and AI Optiwash in Dark Steel

  • Fast #
  • Part #SWF90F53ADSA5
  • Item #12149152
  • Manufacturer Part #WF90F53ADSA5
5 out of 5 Customer Rating
Brand image
Samsung

Bespoke AI 27" W 5.3 Cu Ft Large Capacity Smart Front Load Washer with LCD Display and AI Optiwash in Dark Steel

  • Fast #
  • Part #SWF90F53ADSA5
  • Item #12149152
  • Manufacturer Part #WF90F53ADSA5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ultra Capacity 5.3 cu. Ft: Fewer loads, less time in the laundry room.
  • AI VRT+: Reduces noise and vibration.
  • Wi-Fi Connectivity with SmartThings: Easy troubleshooting from the convenience of your smartphone. ** Requires Samsung Smart Washer/ Dryer App. The Samsung Smart Washer/Dryer App supports Android OS 2.3.6 or later and iOS 3 or later for iPhone models. Samsung Smart Washer/Dryer App available in App Store and Play Store.
  • 5 Temperature Levels: Ideal temperatures to wash your clothes gently and thoroughly
  • ENERGY STAR: Eco-friendly and energy-efficient.*Visit www.energystar.gov for more information on ENERGY STAR guidelines
  • ADA Compliant(Accessibility): Designed for easy use for everyone.
  • Covered under 1-year parts and labor, 10-year limited digital inverter motor, and 3 year stainless steel tub parts manufacturer warranties
  • Energy Star certified
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
5.3 cu ft
Depth
34-1/2 in
Height
38-3/4 in
Weight
229.3 lb
Width
27 in
Characteristics & Features
Collection
Bespoke AI
Color Finish Category
Stainless Steel
Color Finish Name
Dark Steel
Control Type
Touch
Interior Light
Yes
Material
Stainless
Number of Settings
17
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Number of Cycles
25
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Energy Star Most Efficient
Yes
Type
SWF90F53ADSA5
UPC
198957070556