This product requires certification to purchase.

Bespoke AI 4.6/7.6 cu. ft.Electric Laundry Hub with Flex Auto Dispense in Brushed Black

Samsung

Bespoke AI 4.6/7.6 cu. ft.Electric Laundry Hub with Flex Auto Dispense in Brushed Black

  • Fast #
  • Part #SWH46DBH500EVA3
  • Item #10346761
  • Manufacturer Part #WH46DBH500EVA3
4.3 out of 5 Customer Rating
Brand image
Samsung

Bespoke AI 4.6/7.6 cu. ft.Electric Laundry Hub with Flex Auto Dispense in Brushed Black

  • Fast #
  • Part #SWH46DBH500EVA3
  • Item #10346761
  • Manufacturer Part #WH46DBH500EVA3
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
4.6 cu ft
Depth
31-3/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Brushed Black
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Volts
120/240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
SWH46DBH500EVA3
UPC
887276814520