This product requires certification to purchase.

LDRY STCKNG KIT SILV

Samsung

LDRY STCKNG KIT SILV

  • Fast #
  • Part #SSKKDFA1
  • Item #14314973
  • Manufacturer Part #SKK-DF/A1
5 out of 5 Customer Rating
Brand image
Samsung

LDRY STCKNG KIT SILV

  • Fast #
  • Part #SSKKDFA1
  • Item #14314973
  • Manufacturer Part #SKK-DF/A1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Laundry stack kit for washer and dryer set
  • Give yourself more floor space in your home by stacking your tumble dryer on top of your washing machine
  • Constructed from steel
  • Absorbs vibrations
  • No wall mounting required
  • Compatible with 8.5kg, 9.5kg, and 10kg Samsung front load washing machines
  • Requires Certification
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
SSKKDFA1
UPC
198957238253