This product requires certification to purchase.

1/2 in. x 9900 ft. Polypropylene Strapping in White (Skid of 24)

Samuel Strapping Systems

1/2 in. x 9900 ft. Polypropylene Strapping in White (Skid of 24)

  • Fast #
  • Part #SM1230EGW099S9
  • Item #7440596
  • Manufacturer Part #SM1230EGW099S9
5 out of 5 Customer Rating
Brand image
Samuel Strapping Systems

1/2 in. x 9900 ft. Polypropylene Strapping in White (Skid of 24)

  • Fast #
  • Part #SM1230EGW099S9
  • Item #7440596
  • Manufacturer Part #SM1230EGW099S9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • White Polypropylene Strapping
  • Dimensions: 1/2x9900
  • Requires Certification
Dimensions & Measurements
Length
9900 ft
Package Quantity
Skid of 24
Thickness
0.024 in
Width
1/2 in
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Product Type
Strap