This product requires certification to purchase.

3/4 x 0.029 in. High Tensile Steel Oscillated Strapping (Skid of 12)

Samuel Strapping Systems

3/4 x 0.029 in. High Tensile Steel Oscillated Strapping (Skid of 12)

  • Fast #
  • Part #S44075029
  • Item #7441502
  • Manufacturer Part #S44075029
5 out of 5 Customer Rating
Brand image
Samuel Strapping Systems

3/4 x 0.029 in. High Tensile Steel Oscillated Strapping (Skid of 12)

  • Fast #
  • Part #S44075029
  • Item #7441502
  • Manufacturer Part #S44075029
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Samuel Steel strapping is available in a wide range of sizes and gauges to accommodate your strapping requirements
  • Our edge conditioned strapping ensures a safe, rounded edge that is problem-free during application
  • Our high tensile and heavy duty strapping conforms to government, railroad and ASTM specifications and is marked in accordance with the requirements of the Association of American Railroads (AAR)
  • Requires Certification
Dimensions & Measurements
Length
1350 ft
Package Quantity
Skid of 12
Thickness
0.029 in
Width
3/4 in
Characteristics & Features
Material
Carbon Steel
Warranty & Product Information
Product Type
Strap