This product requires certification to purchase.

Touchless Roll Towel Dispenser in Black

San Jamar

Tear-N-Dry™ Touchless Roll Towel Dispenser in Black

  • Fast #
  • Part #CT1300TBK
  • Item #4441137
  • Manufacturer Part #SAN T1300TBK
3.1 out of 5 Customer Rating
Brand image
San Jamar

Tear-N-Dry™ Touchless Roll Towel Dispenser in Black

  • Fast #
  • Part #CT1300TBK
  • Item #4441137
  • Manufacturer Part #SAN T1300TBK
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 45
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Hygienic touchless dispensing prevents germ spread
  • Just tear off towel and sensor activates to present another
  • Portion control provides 10<RDQUOT/> length every time
  • Dispenses any paper quality
  • Holds rolls up to 8<RDQUOT/> wide x 8<RDQUOT/> dia and one 4<RDQUOT/> stub roll
  • Automatic transfer device allows complete usage of stub roll to eliminate waste
  • Lock prevents pilferage (waffle key incl)
  • Operates on four D alkaline batteries (sold separately); battery usage equivalent to dispensing 100, 800-ft rolls
  • Break-resistant
  • Requires Certification
Dimensions & Measurements
Depth
9-1/4 in
Height
16-1/2 in
Width
11-3/4 in
Characteristics & Features
Collection
Tear-N-Dry™
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Product Type
Roll Towel Dispenser
Type
CT1300TBK
UPC
759376102831