This product requires certification to purchase.

Steel Hand Saw

Sandvik Rock Tools

Steel Hand Saw

  • Fast #
  • Part #SAN300
  • Item #1445393
  • Manufacturer Part #300
5 out of 5 Customer Rating
Brand image
Sandvik Rock Tools

Steel Hand Saw

  • Fast #
  • Part #SAN300
  • Item #1445393
  • Manufacturer Part #300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Length (in)
13-3/4 in
Blade Thickness (in)
0.029 in
Teeth Per Inch
15
Characteristics & Features
Blade Material
Steel
Handle Type
D-handle
Material
Steel