This product requires certification to purchase.

QuietClean Upright Vacuum

Sanitaire®

QuietClean Upright Vacuum

  • Fast #
  • Part #SSC5845D
  • Item #9534792
  • Manufacturer Part #SC5845D
3.6 out of 5 Customer Rating
Brand image
Sanitaire®

QuietClean Upright Vacuum

  • Fast #
  • Part #SSC5845D
  • Item #9534792
  • Manufacturer Part #SC5845D
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CRI Seal of Approval - We commit and deliver an exceptional cleaning experience backed by certification from the Carpet and Rug Institute (CRI) - Gold Level.
  • Do Not Disturb 24/7 - Our premium line of QuietClean® machines provide 24/7 any time of the day cleaning. SC5845 is measured at 70.6 dBA.
  • Multi-Surface Cleaning - Complete any job with tools to clean carpet, furniture and above-floor areas. Includes a 10-foot stretch hose, two-piece wand, crevice tool and dusting brush.
  • Wide Area Cleaning - Increase productivity with a 15" wide cleaning path.
  • Dirt Cup - Replace the cost - and hassle - of bags with a 3.5 qt. dirt cup.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
3.5 qt
CFM
135 ft3/min
Cleaning Path
15 in
Cord Length
40 ft
Height
44 in
Length
12-1/2 in
Weight
17 lb
Width
15-1/4 in
Characteristics & Features
Brand Model Compatibility
Sanitaire 61840, 68903, 71480, 66120
Color Finish Name
Black
Corded Cordless
Corded
Material
Plastic
Electrical & Operational Information
AMP
10
Decibel Rating (dB)
70.6 dB
Power Source
Electric
Volts
120V
Watts
1200 W
Warranty & Product Information
ETL Listed
No
Green Seal Certified
No
Type
SSC5845D
UL Listed
Yes
UPC
011120259407