This product requires certification to purchase.

70 ppd Stand-Alone Dehumidifier (AHAM Rated)

Santa Fe

70 ppd Stand-Alone Dehumidifier (AHAM Rated)

  • Fast #
  • Part #S4044110
  • Item #11605937
  • Manufacturer Part #4044110
5 out of 5 Customer Rating
Brand image
Santa Fe

70 ppd Stand-Alone Dehumidifier (AHAM Rated)

  • Fast #
  • Part #S4044110
  • Item #11605937
  • Manufacturer Part #4044110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With a horizontal configuration and a flow-through design, this system removes excess moisture from low-clearance crawl spaces and tight basement areas to a small home theater.
  • Features corrosion-resistant dual-coated coils.
  • (12"W x 12"H x 21"D) fits low crawl spaces, basements, mechanical closets or other small spaces.
  • Sized to fit between floor joists for convenient hanging installation.
  • Rotatable exhaust outlet provides for horizontal or vertical discharge.
  • Energy Efficient - Meets Department of Energy standards for portable applications.
  • Auto Restart - Allows the dehumidifier to automatically restart after a power outage.
  • Low Heat Load - Engineered for low-temperature operation and proper airflow.
  • Ducting options for divided spaces.
  • Removes up to 70 pints of moisture per day
  • Requires Certification
Dimensions & Measurements
CFM
150 ft3/min
Filter Size
11.38 x 9 x 0.75 in
Height
12 in
Length
21 in
Width
12 in
Characteristics & Features
Brand Model Compatibility
Santa Fe
Color Finish Name
White
Control Type
Toggle
MERV Rating
13
Moisture Removal
70
Refrigerant
R-454B
Electrical & Operational Information
AMP
3.7
Decibel Rating (dB)
55 dB
Volts
115V
Watts
444 W
Warranty & Product Information
Type
T4044110
UPC
810017961627