MD33 In-Wall Dehumidifier On-Wall Mounting Option up to 37 Pints Per Day
Ultra Series MD33 In-Wall Dehumidifier On-Wall Mounting Option up to 37 Pints Per Day
Package Quantity Info:
Each: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easily fits inside or through interior studs and runs independently of the HVAC system
- The unit can be hardwired into existing electrical or directly plugged into a 110v outlet with the provided cord.
- The Santa Fe UltraMD33 is Energy Star® rated and runs independent of the HVAC system, removing up to 37 pints of water a day.
Specifications
- AMP:
- 2.2
- CFM:
- 155 ft3/min
- Collection:
- Ultra Series
- Color Finish Name:
- White
- Diameter:
- 5-3/4 in
- Height:
- 30 in
- Length:
- 14-19/100 in
- Moisture Removal:
- 37
- Refrigerant:
- R-454B
- Type:
- T4044610
- UPC:
- 810017961702
- Volts:
- 120V
- Watts:
- 260 W
- Width:
- 14-3/16 in