This product requires certification to purchase.

155 ppd Whole House Dehumidifier

Santa Fe

ULTRA V155 155 ppd Whole House Dehumidifier

  • Fast #
  • Part #S4047300
  • Item #11832678
  • Manufacturer Part #4047300
3.1 out of 5 Customer Rating
Brand image
Santa Fe

ULTRA V155 155 ppd Whole House Dehumidifier

  • Fast #
  • Part #S4047300
  • Item #11832678
  • Manufacturer Part #4047300
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The Ultra V155 is the ideal solution for those seeking a high-performance, large capacity, efficient dehumidification system. Featuring patented multi-coil Efficiency Capacity Coil Optimization (ECCO) technology that maximizes energy efficiency and capacity. The 8” ventilation duct allows for more outdoor air to help meet ASHRAE 62.2 requirements.
  • Onboard digital control
  • R2 cabinet insulation allows for quieter operation and reduces the risk of condensation forming on the exterior of the unit.
  • Use of DEH 3000/R digital control for outdoor air ventilation and humidity control
  • Use of SmartAire™ Remote Sensor for humidity control and SmartAire™ Power Damper for ventilation control
  • Superior MERV-13 filtration to improve indoor air quality
  • 8 inch ducting option for fresh outdoor air ventilation
  • Secondary drain port for float switch
  • Built-in handles for easy transport
  • Requires Certification
Dimensions & Measurements
CFM
435 ft3/min
Height
24 in
Length
39-7/50 in
Width
14-7/20 in
Characteristics & Features
Collection
ULTRA V155
Color Finish Name
White, Black
MERV Rating
13
Moisture Removal
155
Refrigerant
R-454B
Electrical & Operational Information
AMP
7.1
Volts
115V
Warranty & Product Information
Type
T4047300
UPC
810017961795