This product requires certification to purchase.

15 mil Size L Nitrile Rubber Reusable Glove in Green

SAS Safety

15 mil Size L Nitrile Rubber Reusable Glove in Green

  • Fast #
  • Part #S6533
  • Item #7958743
  • Manufacturer Part #6533
5 out of 5 Customer Rating
Brand image
SAS Safety

15 mil Size L Nitrile Rubber Reusable Glove in Green

  • Fast #
  • Part #S6533
  • Item #7958743
  • Manufacturer Part #6533
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tough against chemicals, solvents, hazardous liquids, PVC cements and standing water
  • Thickness: 15 mil
  • 13 " length for added protection
  • Textured for superior grip when wet or slippery material
  • Puncture and abrasion resistant
  • Flock-lined, unsupported nitrile
  • Sold Per Pair
  • Large
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Length
13 in
Thickness
15 mil
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Disposable
Yes
Glove Type
Chemical, Abrasion Resistant
Material
Rubber
Material Type
Nitrile
Reusable
Yes
Warranty & Product Information
UPC
781311065338