This product requires certification to purchase.

7 mil Nitrile Size XL Exam and Powder Free Glove in Green (Box of 100)

SAS Safety

7 mil Nitrile Size XL Exam and Powder Free Glove in Green (Box of 100)

  • Fast #
  • Part #S66553
  • Item #9743428
  • Manufacturer Part #66553
4.4 out of 5 Customer Rating
Brand image
SAS Safety

7 mil Nitrile Size XL Exam and Powder Free Glove in Green (Box of 100)

  • Fast #
  • Part #S66553
  • Item #9743428
  • Manufacturer Part #66553
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fully textured for superior grip
  • High-visibility green color
  • Non-latex
  • Outstanding strength, wear and dexterity
  • Passes ASTM D6978 to handle fentanyl substances
  • Powder-free exam grade nitrile
  • Single use only
  • Thickness: 7 mil
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Package Quantity
Box of 100
Thickness
7 mil
Weight
1.7 lb
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
High Visibility Green
Disposable
Yes
Glove Type
Automotive, Chemical Resistant, Dental, Electronics, Healthcare, Cleaning, Machinery and Equipment, Mining, Oil and Gas Industry, Powder Free, Recycling, Transportation
Material
Rubber
Material Type
Nitrile
Warranty & Product Information
UPC
781311655317