This product requires certification to purchase.

ANSI Z87.1 Safety Glasses in Smoke Anti-Fog Lens, Impact-Resistant, UV Protection and Black Frame

SAS Safety

ANSI Z87.1 Safety Glasses in Smoke Anti-Fog Lens, Impact-Resistant, UV Protection and Black Frame

  • Fast #
  • Part #S533001
  • Item #11450580
  • Manufacturer Part #5330-01
3.9 out of 5 Customer Rating
Brand image
SAS Safety

ANSI Z87.1 Safety Glasses in Smoke Anti-Fog Lens, Impact-Resistant, UV Protection and Black Frame

  • Fast #
  • Part #S533001
  • Item #11450580
  • Manufacturer Part #5330-01
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-impact polycarbonate lens
  • 99.9% UV protection
  • Anti-fog coating on lens
  • Wrap-around lens
  • Scratch resistant coating
  • Meets ANSI Z87.1+
  • Requires Certification

Documents

Characteristics & Features
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING BISPHENOL A (BPA) WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FORE MORE INFORMATION VISIT WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
ANSI
ANSI Z87.1+
Type
S533001
UPC
781311533011