This product requires certification to purchase.

Cotton/Poly Knit, Green Latex Coated Palm Gloves, M

SAS Safety

Cotton/Poly Knit, Green Latex Coated Palm Gloves, M

  • Fast #
  • Part #S6637
  • Item #10035611
  • Manufacturer Part #6637
5 out of 5 Customer Rating
Brand image
SAS Safety

Cotton/Poly Knit, Green Latex Coated Palm Gloves, M

  • Fast #
  • Part #S6637
  • Item #10035611
  • Manufacturer Part #6637
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10-gauge seamless shell
  • Green latex crinkle finish palm for superior grip
  • Medium weight cotton/polyester shell ensures breathability
  • Natural rubber provides abrasion resistance
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Height
1/4 in
Thickness
10 ga
Width
4-3/4 in
Characteristics & Features
Coating
Latex
Color Finish Category
Greens
Color Finish Name
Green
Disposable
No
Glove Type
Dipped, Knit
Material
Cotton, Plastic
Material Type
Poly
Reusable
Yes
Warranty & Product Information
Type
S6637
UPC
781311066373