This product requires certification to purchase.

Plastic Safety Glass with Black Frame and Clear Lens

SAS Safety

LED Inspectors® Plastic Safety Glass with Black Frame and Clear Lens

  • Fast #
  • Part #SAS5420
  • Item #8584518
  • Manufacturer Part #5420
3.6 out of 5 Customer Rating
Brand image
SAS Safety

LED Inspectors® Plastic Safety Glass with Black Frame and Clear Lens

  • Fast #
  • Part #SAS5420
  • Item #8584518
  • Manufacturer Part #5420
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ultra-bright built-in LED lights
  • High-impact polycarbonate lens
  • 99.9% UV protection
  • Anti-fog and scratch resistant coating on lens
  • Lights can be independently turned on or off
  • Batteries included
  • Meets ANSI Z87.1 +
  • Requires Certification
Dimensions & Measurements
Clothing Size
One Size Fits Most
Weight
0.225 lb
Characteristics & Features
Brand Model Compatibility
LED Inspectors
Collection
LED Inspectors®
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1+
Application
General
CE Approved
No
ISO
ISO 9001
UPC
781311005426