This product requires certification to purchase.

N95 Particulate Respirator

SAS Safety

N95 Particulate Respirator

  • Fast #
  • Part #S861050
  • Item #10035615
  • Manufacturer Part #8610-50
3.6 out of 5 Customer Rating
Brand image
SAS Safety

N95 Particulate Respirator

  • Fast #
  • Part #S861050
  • Item #10035615
  • Manufacturer Part #8610-50
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable nose bridge with foam strip
  • Latex-free adjustable head straps
  • NIOSH Approved
  • Requires Certification

Documents

Dimensions & Measurements
Size
Standard
Width
6-63/100 in
Characteristics & Features
Chemical Rating
NIOSH approved
Color Finish Category
Whites
Color Finish Name
White
Disposable
Yes
Gender
Unisex
Material
Plastic
Material Type
Polypropylene
Reusable
No
Warranty & Product Information
NIOSH
84A-3888
Product Type
Respirator
UPC
781311861053