This product requires certification to purchase.

Personal Emergency Eyewash Dual-Bottle 16oz. Station in Green

SAS Safety

Personal Emergency Eyewash Dual-Bottle 16oz. Station in Green

  • Fast #
  • Part #S5132
  • Item #10833062
  • Manufacturer Part #5132
5 out of 5 Customer Rating
Brand image
SAS Safety

Personal Emergency Eyewash Dual-Bottle 16oz. Station in Green

  • Fast #
  • Part #S5132
  • Item #10833062
  • Manufacturer Part #5132
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual-bottle eyewash station for temporary first-aid until injured individual can reach a larger unit
  • Durable plastic station includes two 16 oz. bottles
  • Bottles have twist-off caps with protective seal
  • Directions printed on station for fast reference
  • Sterile
  • For flushing, washing and irrigating the eyes and skin
  • Requires Certification

Documents

Dimensions & Measurements
Size
16 oz
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Warranty & Product Information
Product Type
Eye Wash
Type
S5132
UPC
781311051324