This product requires certification to purchase.

Plastic Safety Goggle with Clear Frame

SAS Safety

Plastic Safety Goggle with Clear Frame

  • Fast #
  • Part #SAS5110
  • Item #8584534
  • Manufacturer Part #5110
4.4 out of 5 Customer Rating
Brand image
SAS Safety

Plastic Safety Goggle with Clear Frame

  • Fast #
  • Part #SAS5110
  • Item #8584534
  • Manufacturer Part #5110
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Impact resistant polycarbonate lens
  • 99.9% UV protection
  • Anti-fog coating on lens
  • Anti-splash: special vents prevent liquid from getting into eyes
  • Flexible PVC construction
  • Meets ANSI Z87.1 +
  • SAS5111 - Pack of 10 peel-off lens covers available
  • Requires Certification
Dimensions & Measurements
Clothing Size
One Size Fits Most
Characteristics & Features
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate, PVC
Warranty & Product Information
ANSI
ANSI Z87.1+
UPC
781311051102