1-7/8 in. MR16 Halogen Light Bulb with a Mini Bi-Pin Base Dimmable
1-7/8 in. MR16 Halogen Light Bulb with a Mini Bi-Pin Base Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- Uniform light output
- 12 volt
Specifications
- ANSI:
- ANSI EYC
- Beam Spread:
- 38°
- CEC Compliant:
- Not for Sale in CA
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 1-7/8 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Number Of Hours:
- 2000 hr
- Origin:
- Global
- UPC:
- 045923041877
- Volts:
- 12V
- Watts:
- 75 W