This product requires certification to purchase.

75W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Soft White

This product has been replaced by

No image available
SATCO 12 Watt LED A19 3000K CCT Medium Base Plastic 120 Volt 1-Pack
Manufacturer Part #S14324
SATCO

75W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Soft White

  • Fast #
  • Part #SS28766
  • Item #7514774
  • Manufacturer Part #S28766
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
SATCO 12 Watt LED A19 3000K CCT Medium Base Plastic 120 Volt 1-Pack
Manufacturer Part #S14324
SATCO

75W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Soft White

  • Fast #
  • Part #SS28766
  • Item #7514774
  • Manufacturer Part #S28766
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Damp
  • 3 Year Limited Warranty - 10 hr per day
  • Requires Certification
Dimensions & Measurements
Beam Spread
220°
Diameter
2-3/8 in
Length
4-1/3 in
Characteristics & Features
Ballast Type
Type A
Color Finish Category
Whites
Color Finish Name
Frost
Color Temperature
3000
Dimmable
No
Glass Type
Frosted
Light Bulb Base Type
E26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
1100
Number Of Hours
15000 hr
Volts
120V
Watts
11.5 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
No
Light Bulb Ordering Code
11.5A19/LED/30K/ND/120V
NSF Certified
No
Origin
Global
UL Listed
Yes
UPC
045923287664