This product requires certification to purchase.

11.5W LED Light Bulb with Medium Base

SATCO

11.5W LED Light Bulb with Medium Base

  • Fast #
  • Part #SS28651
  • Item #9208412
  • Manufacturer Part #S28651
5 out of 5 Customer Rating
Brand image
SATCO

11.5W LED Light Bulb with Medium Base

  • Fast #
  • Part #SS28651
  • Item #9208412
  • Manufacturer Part #S28651
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • California T24 JA8-E 2016 Listed
  • Lawful for sale in California
  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
220°
Diameter
2-3/8 in
Length
4-5/8 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Whites
Color Finish Name
Warm White
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
1100
Lumens per Watt
85
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
75 W
Watts
13 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
No
Light Bulb Ordering Code
13A19/LED/3K/90CRI
NSF Certified
No
Origin
Global
Type
SS28651
UL Listed
Yes
UPC
045923286513