This product requires certification to purchase.

125W 7-4/25 in. E26 LED Light Bulb with a Medium E-26 Base in White

SATCO

125W 7-4/25 in. E26 LED Light Bulb with a Medium E-26 Base in White

  • Fast #
  • Part #SS49392
  • Item #9868064
  • Manufacturer Part #S49392
5 out of 5 Customer Rating
Brand image
SATCO

125W 7-4/25 in. E26 LED Light Bulb with a Medium E-26 Base in White

  • Fast #
  • Part #SS49392
  • Item #9868064
  • Manufacturer Part #S49392
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Enclosed rated lamp
  • CULus - damp
  • 5 year limited warranty
  • High lumen per watt ratio
  • Superior LED light output
  • Rated for use in enclosed fixtures
  • Advanced thermal management
  • Suitable for use in damp locations
  • Up to 35000 hours of use
  • Requires Certification
Dimensions & Measurements
Beam Spread
300°
Diameter
3-7/20 in
Length
7-4/25 in
Characteristics & Features
Ballast Type
Non-Dimmable
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
E26
Light Bulb Style
Tubular
Light Bulb Type
LED
Material
Aluminum, Plastic
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
4968
Number Of Hours
35000 hr
Volts
100/277V
Watt Equivalency
125 W
Watts
36 W
Warranty & Product Information
ANSI
ANSI E26
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$4.34
ETL Listed
Yes
Light Bulb Ordering Code
36W/LED/HP/850/100-277V/E26
NSF Certified
No
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923493928