This product requires certification to purchase.

13W 6-3/8 in. PL LED Light Bulb with a GX23 Base in Cool White

This product has been replaced by

5 Watt PLS LED 27K/3K/35K/4K/5K CCT GX23 Base Omni Type A/B 120-277 Volt
SATCO 5 Watt PLS LED 27K/3K/35K/4K/5K CCT GX23 Base Omni Type A/B 120-277 Volt
Manufacturer Part #S29881
SATCO

13W 6-3/8 in. PL LED Light Bulb with a GX23 Base in Cool White

  • Fast #
  • Part #SS28728
  • Item #8925516
  • Manufacturer Part #S28728
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

5 Watt PLS LED 27K/3K/35K/4K/5K CCT GX23 Base Omni Type A/B 120-277 Volt
SATCO 5 Watt PLS LED 27K/3K/35K/4K/5K CCT GX23 Base Omni Type A/B 120-277 Volt
Manufacturer Part #S29881
SATCO

13W 6-3/8 in. PL LED Light Bulb with a GX23 Base in Cool White

  • Fast #
  • Part #SS28728
  • Item #8925516
  • Manufacturer Part #S28728
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Damp location rated
  • Warranty: 5 Year Limited - 10 hr per day
  • Enclosed Fixture Rated
  • Requires Certification
Dimensions & Measurements
Beam Spread
360°
Diameter
1-2/7 in
Height
7 in
Length
6-3/8 in
Width
1-1/4 in
Characteristics & Features
Ballast Type
Type B
Color Finish Category
Whites
Color Finish Name
Frost
Color Temperature
4000
Dimmable
No
Indoor Outdoor
Indoor
Light Bulb Base Type
GX23
Light Bulb Shape Code
PL
Light Bulb Type
LED
Material
Plastic
Number of Lights
1
Smart Home Enabled
No
Electrical & Operational Information
Color Rendering Index
80
Lumens
600
Number Of Hours
50000 hr
Volts
120V-277V
Watts
6 W
Warranty & Product Information
BAA Compliant
No
ETL Listed
Yes
Origin
Global
UL Listed
No
UPC
045923287282